WÜRTH MODYF Stretch X winter jacket
WINTER JACKET STRETCH X BLACK 4XL
Art.-no. M411559006
EAN 4255576592336
Register now and access more than 125,000 products
- Water repellent (5,000 mm water column), breathable (3,000 MVP)
- Taped seams on the shoulders, hood and sides
- Three outer pockets, one inside pocket, detachable hood, elasticated cuffs, concealed central zip
- Reflective design elements on the back
- Certified in accordance with EN 14058 3.3 and EN 343 2.1
Datasheets(X)
Colour | Black |
Size | 4XL |
Material | 100% recycled polyester |
Fabric weight per m2 | 185 g |
Standards | EN 343, EN 14058 |
EN standard | 343, 14058 |
Material of lining | 100% recycling polyester |
Padding | 100% recycled polyester |
Padding weight per m² | 140 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | 4XL |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!