WÜRTH MODYF TEMPER Hoodie
HOODIE TEMPER GREY 6XL
Art.-no. M650411008
EAN 4255833767279
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable oversized hoodie with a roomy kangaroo pocket for work and everyday wear.
• Modern oversized hoodie with a comfortable fit
• Elastic ribstop cuffs and hem
• Hood with drawstring
• Smart 3-pocket design
• Elastic ribstop cuffs and hem
• Hood with drawstring
• Smart 3-pocket design
Product information
Datasheets(X)
Colour | Grey |
Size | 6XL |
Size FR/ES/PT/BE | 6XL |
Material | 55% cotton, 45% polyester |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size DE/NL | 6XL |
Confection size IT | 6XL |
Confection size UK | 6XL |
Confection size US | 6XL |