Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF TEMPER Sherpa Fleece Vest

SHERPA FLEECE VEST TEMPER BLACK 5XL

Art.-no. M402294007

EAN 4255833736060

Price for selected packaging unit
WÜRTH MODYF TEMPER Sherpa Fleece Vest

Art.-no. M402294007

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Outdoor-inspired sherpa vest that keeps you warm and impresses with practical comfort features. A versatile fleece vest for work and leisure.
• Outdoor-inspired functional 3-layer laminated sherpa vest
• Breathable (3,000 MVP)
• Wind- and water-repellent
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

5XL

Size FR/ES/PT/BE

5XL

Material

100% recycled polyester

Fabric weight per m2

545 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Confection size DE/NL

5XL

Confection size IT

5XL

Confection size UK

5XL

Confection size US

5XL

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information