WÜRTH MODYF TEMPER Sherpa Fleece Vest
SHERPA FLEECE VEST TEMPER BLACK L
Art.-no. M402294002
EAN 4255833736015
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Outdoor-inspired sherpa vest that keeps you warm and impresses with practical comfort features. A versatile fleece vest for work and leisure.
• Outdoor-inspired functional 3-layer laminated sherpa vest
• Breathable (3,000 MVP)
• Wind- and water-repellent
• Breathable (3,000 MVP)
• Wind- and water-repellent
Product information
Datasheets(X)
Colour | Black |
Size | L |
Size FR/ES/PT/BE | L |
Material | 100% recycled polyester |
Fabric weight per m2 | 545 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Confection size DE/NL | L |
Confection size IT | L |
Confection size UK | L |
Confection size US | L |