WÜRTH MODYF TEMPER bermudas
SHORTS TEMPER LIGHT GREY 44
Art.-no. M413244421
EAN 4255786474651
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Innovative and durable Bermuda shorts with various pocket solutions and optimal freedom of movement. The canvas fabric is designed to withstand the toughest applications while providing optimal comfort.
- 2 front pockets, 2 back pockets, thigh pocket, ruler pocket, phone pocket, big cargo pocket
- Adjustable waistband with side hook-and-loop fastener, basic mix-and-match colours
- Concealed buttons to prevent surface scratches
Product information
Datasheets(X)
Colour | Light grey |
Size | 44 |
Material | 58% cotton, 40% polyester (recycled), 2% elastane |
Fabric weight per m2 | 300 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not tumble dry, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | 38 |
Confection size UK | 30 |