Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF TEMPER bib overalls

DUNGAREES TEMPER BLACK 24

Art.-no. M404415401

EAN 4255786509100

Price for selected packaging unit
WÜRTH MODYF TEMPER bib overalls

Art.-no. M404415401

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Durable and innovative bib overalls with various pocket solutions and optimal freedom of movement. The canvas fabric optimally withstands even the toughest applications. New knee pockets are easy to open at the side.
  • 2 front pockets, 2 back pockets, thigh pocket, ruler pocket, phone pocket, bib pocket, big cargo pocket

  • Elasticated stretch inserts for optimal freedom of movement, basic mix-and-match colours

  • Optimised fit and leg lengths in all sizes, ventilation zip

  • Knee pocket made of CORDURA with side opening, certified in accordance with DIN EN 14404-3:2024

  • Reflective design elements, concealed buttons to prevent surface scratches
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

24

Material

58% cotton, 40% polyester (recycled), 2% elastane

Fabric weight per m2

300 g

Standards

EN 14404

EN standard

14404

Washable at

60°C

Care instruction

Do not bleach, Do not tumble dry, Ironing with low temperature. Max 110º C, Do not dry clean

Size FR/ES/PT/BE

44C

Confection size UK

34S

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information