WÜRTH MODYF TEMPER bib overalls
DUNGAREES TEMPER BLACK 26
Art.-no. M404415405
EAN 4255786509124
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Durable and innovative bib overalls with various pocket solutions and optimal freedom of movement. The canvas fabric optimally withstands even the toughest applications. New knee pockets are easy to open at the side.
- 2 front pockets, 2 back pockets, thigh pocket, ruler pocket, phone pocket, bib pocket, big cargo pocket
- Elasticated stretch inserts for optimal freedom of movement, basic mix-and-match colours
- Optimised fit and leg lengths in all sizes, ventilation zip
- Knee pocket made of CORDURA with side opening, certified in accordance with DIN EN 14404-3:2024
- Reflective design elements, concealed buttons to prevent surface scratches
Product information
Datasheets(X)
Colour | Black |
Size | 26 |
Material | 58% cotton, 40% polyester (recycled), 2% elastane |
Fabric weight per m2 | 300 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 60°C |
Care instruction | Do not bleach, Do not tumble dry, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | 48C |
Confection size UK | 38S |