Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF TEMPER sherpa fleece jacket

SHERPA FLEECE JACKET TEMPER BLACK 3XL

Art.-no. M456705005

EAN 4255833735841

Price for selected packaging unit
WÜRTH MODYF TEMPER sherpa fleece jacket

Art.-no. M456705005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The outdoor-inspired sherpa jacket with practical features keeps you reliably warm and comfortable. This versatile fleece jacket is perfect for a wide range of everyday uses.
• Outdoor-inspired, functional 3-layer laminate sherpa jacket
• Breathable (3,000 MVP)
• Wind- and water-repellent
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

3XL

Material

100% recycled polyester

Fabric weight per m2

545 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Confection size DE/NL

3XL

Size FR/ES/PT/BE

3XL

Confection size IT

3XL

Confection size UK

3XL

Confection size US

3XL

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information