WÜRTH MODYF TEMPER sherpa fleece jacket
SHERPA FLEECE JACKET TEMPER BLACK XS
Art.-no. M456705010
EAN 4255833735780
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The outdoor-inspired sherpa jacket with practical features keeps you reliably warm and comfortable. This versatile fleece jacket is perfect for a wide range of everyday uses.
• Outdoor-inspired, functional 3-layer laminate sherpa jacket
• Breathable (3,000 MVP)
• Wind- and water-repellent
• Breathable (3,000 MVP)
• Wind- and water-repellent
Product information
Datasheets(X)
Colour | Black |
Size | XS |
Material | 100% recycled polyester |
Fabric weight per m2 | 545 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Confection size DE/NL | XS |
Size FR/ES/PT/BE | XS |
Confection size IT | XS |
Confection size UK | XS |
Confection size US | XS |