WÜRTH MODYF TEMPER softshell jacket
SOFTSHELL JACKET TEMPER BLACK 3XL
Art.-no. M441870005
EAN 4255786475511
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Modern and robust jacket made of highly functional and very abrasion-resistant fabric, ensures an ideal body temperature and offers water- and wind-repellent properties. It also features watertight and concealed zips.
- 2 side slip pockets, 2 inside pockets, breast pocket, sleeve pocket
- Water-repellent (5,000 mm water column), breathable (3,000 MVP)
- Basic mix-and-match colours
- Elasticated drawstring and anti-slip tape at hem, underarm ventilation, watertight zips
- Reflective design elements on the front and back, detachable hood with zip
Product information
Datasheets(X)
Colour | Black |
Size | 3XL |
Size FR/ES/PT/BE | 3XL |
Material | 100% polyester |
Fabric weight per m2 | 300 g |
Washable at | 40°C - gentle wash |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |