Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF TEMPER softshell jacket

SOFTSHELL JACKET TEMPER BLACK XS

Art.-no. M441870010

EAN 4255786475450

Price for selected packaging unit
WÜRTH MODYF TEMPER softshell jacket

Art.-no. M441870010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Modern and robust jacket made of highly functional and very abrasion-resistant fabric, ensures an ideal body temperature and offers water- and wind-repellent properties. It also features watertight and concealed zips.
  • 2 side slip pockets, 2 inside pockets, breast pocket, sleeve pocket

  • Water-repellent (5,000 mm water column), breathable (3,000 MVP)

  • Basic mix-and-match colours

  • Elasticated drawstring and anti-slip tape at hem, underarm ventilation, watertight zips

  • Reflective design elements on the front and back, detachable hood with zip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XS

Size FR/ES/PT/BE

XS

Material

100% polyester

Fabric weight per m2

300 g

Washable at

40°C - gentle wash

Care instruction

Do not bleach, Do not tumble dry, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information