Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF TEMPER trousers

TROUSERS TEMPER BLACK 26

Art.-no. M403808405

EAN 4255786507960

Price for selected packaging unit
WÜRTH MODYF TEMPER trousers

Art.-no. M403808405

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Innovative and durable trousers with various large pocket solutions, optimised fit and leg lengths in all sizes. New knee pockets are easy to open at the side.
  • 2 front pockets, 2 back pockets, thigh pocket, ruler pocket, phone pocket, big cargo pocket

  • Adjustable waistband with side hook-and-loop fastener, basic mix-and-match colours

  • Optimised fit and leg lengths in all sizes, ventilation zip

  • Knee pocket made of CORDURA® with side opening, certified in accordance with DIN EN 14404-3:2024

  • Reflective design elements, concealed buttons to prevent surface scratches
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

26

Size FR/ES/PT/BE

48C

Material

58% cotton, 40% polyester (recycled), 2% elastane

Fabric weight per m2

300 g

EN standard

14404

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Confection size UK

38S

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Woven belt

WOVEN BELT BLACK

This tear-proof belt is made of polypropylene and has a sturdy metal clamp buckle. It also impresses with its beautiful, woven appearance.
x 1 pcs
Leather belt

LEATHERBELT BLACK 100CM

Classic, high-quality belt made of real leather. Ideal for all outfits.
x 1 pcs
WÜRTH MODYF TEMPER winter jacket

WINTER JACKET TEMPER DARK BLUE L

Robust functional jacket with various practical features - ideal for any type of weather, provides optimal protection against wet and windy conditions. Partially made of recycled material.
x 1 pcs
WÜRTH MODYF Stretch X Mid S3S safety boot

BOOTS STRETCH X MID S3S W11 BLACK 44

Extremely comfortable S3S safety boot with innovative shaft construction in the bend area for optimal bending behaviour when walking and kneeling. The fit can be further optimised with the 3-width system.
x 1 pcs
WÜRTH MODYF TEMPER softshell jacket

SOFTSHELL JACKET TEMPER ANTHRACITE L

Modern and robust jacket made of highly functional and very abrasion-resistant fabric, ensures an ideal body temperature and offers water- and wind-repellent properties. It also features watertight and concealed zips.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information