WÜRTH MODYF TEMPER trousers
TROUSERS TEMPER BLACK 44
Art.-no. M403808421
EAN 4255786508035
Register now and access more than 125,000 products
- 2 front pockets, 2 back pockets, thigh pocket, ruler pocket, phone pocket, big cargo pocket
- Adjustable waistband with side hook-and-loop fastener, basic mix-and-match colours
- Optimised fit and leg lengths in all sizes, ventilation zip
- Knee pocket made of CORDURA® with side opening, certified in accordance with DIN EN 14404-3:2024
- Reflective design elements, concealed buttons to prevent surface scratches
Datasheets(X)
Colour | Black |
Size | 44 |
Size FR/ES/PT/BE | 38 |
Material | 58% cotton, 40% polyester (recycled), 2% elastane |
Fabric weight per m2 | 300 g |
EN standard | 14404 |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 30 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!