WÜRTH MODYF TEMPER winter jacket
WINTER JACKET TEMPER BLACK S
Art.-no. M401608000
EAN 4255786475061
Register now and access more than 125,000 products
- 2 side slip pockets, 2 inside pockets, breast pocket, sleeve pocket, detachable hood with zip
- Water-repellent (8,000 mm water column), breathable (3,000 MVP)
- Basic mix-and-match colours, watertight zips
- Elasticated drawstring and anti-slip tape at the hem, reflective design elements
Datasheets(X)
Colour | Black |
Size | S |
Material | 65% polyester (recycled), 33% cotton, 2% elastane, TPU laminate |
Fabric weight per m2 | 310 g |
Padding | 100% polyester |
Padding weight per m² | 140 g |
Washable at | 40°C - gentle wash |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | S |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!