Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Triton S3 low-cut safety shoe

SHOE TRITON S3 BLACK/BLUE 42

Art.-no. M418189042

EAN 4251926375109

Price for selected packaging unit
WÜRTH MODYF Triton S3 low-cut safety shoe

Art.-no. M418189042

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sporty, ultra-comfortable S3 safety shoes, made in Europe. The sole tread ensures optimal support. The penetration-resistant midsole is made of 100 % recycled PET.
  • Water-repellent fabric, abrasion protection in the toe area

  • Fabric lining with ventilation holes, abrasion-resistant microfibre heel lining

  • Fibreglass toe cap, MODYFLEX penetration-resistant midsole made of 100 % recycled PET

  • Rubber outer sole SRC HI CI HRO, width 11

  • DGUV 112-191/ÖNORM Z1259, metal-free, made in Europe
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Blue

Size

42

Shoe size EU

42

Material of shoes upper

Water repellent textile

Safety category

S3

Standards

EN 20345, SRC , FO , CI , HI , HRO , DGUV 112-191

Other standard

SRC, FO, CI, HI, HRO, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size UK

8

Shoe size US

8.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information