WÜRTH MODYF URBAN overshirt
OVERSHIRT URBAN BLACK/RED 6XL
Art.-no. M401552008
EAN 4255722933273
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Loose-cut overshirt in Urban style with a checked pattern and patch chest pocket, highly durable due to the wool content
- Checked overshirt in Urban design
- One chest pocket
- Extra-durable fabric due to wool content
- Cuffs with button fastening
Product information
Datasheets(X)
Colour | Red, Black |
Size | 6XL |
Material | 61% Polyester, 30% woll, 9% viscose |
Fabric weight per m2 | 380 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not tumble dry, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | 6XL |