WÜRTH MODYF URBAN pilot jacket
PILOTJACKET URBAN DARK GREY M
Art.-no. M411621001
EAN 4255722934447
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable and robust reversible jacket made from recycled material with innovative and streetwear-influenced design as well as a water-repellent membrane and a ventilation system in the back
- Reversible pilot jacket with lining in streetwear design
- Two reinforced patch pouch pockets with flap and two side pockets with softshell material, one chest pocket with zip, two side slip pockets on inside with reversible wearing comfort
- Windproof and water-repellent (5,000 mm water column)
Product information
Datasheets(X)
Colour | Dark grey |
Size | M |
Material | 100% recycled polyester |
Fabric weight per m2 | 180 g |
Material of lining | 100% recycling polyester |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | M |