Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF URBAN pilot jacket

PILOTJACKET URBAN DARK GREY XS

Art.-no. M411621010

EAN 4255722934522

Price for selected packaging unit
WÜRTH MODYF URBAN pilot jacket

Art.-no. M411621010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and robust reversible jacket made from recycled material with innovative and streetwear-influenced design as well as a water-repellent membrane and a ventilation system in the back
  • Reversible pilot jacket with lining in streetwear design

  • Two reinforced patch pouch pockets with flap and two side pockets with softshell material, one chest pocket with zip, two side slip pockets on inside with reversible wearing comfort

  • Windproof and water-repellent (5,000 mm water column)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark grey

Size

XS

Material

100% recycled polyester

Fabric weight per m2

180 g

Material of lining

100% recycling polyester

Washable at

40°C

Care instruction

Do not bleach, Do not tumble dry, Do not iron, Do not dry clean

Size FR/ES/PT/BE

XS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information