WÜRTH MODYF URBAN sweatshirt
SWEATSHIRT URBAN ANTHRACITE XS
Art.-no. M550476010
EAN 4255722934621
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Heavy, slightly oversized sweatshirt with round neck in Urban style. Streetwear sweatshirt with its own logo story patch.
- Modern, oversized Urban sweatshirt with round neck
- Elasticated neck, cuffs and waistband
- Highly comfortable to wear due to oversized cut
Product information
Datasheets(X)
Colour | Anthracite |
Size | XS |
Size FR/ES/PT/BE | XS |
Material | 55% cotton, 45% polyester |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Ironing with low temperature. Max 110º C, Do not dry clean |