Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF URBAN vest

VEST PADDED URBAN DARK GREY 4XL

Art.-no. M402227006

EAN 4255722933457

Price for selected packaging unit
WÜRTH MODYF URBAN vest

Art.-no. M402227006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A cool vest suitable for everyday wear and also for wearing outside of work, creating a streetwear look. Ideal for wearing with a shirt or hoodie.
  • Durable and robust reversible vest with lining in streetwear design

  • Two reinforced patch pouch pockets with flap and two side pockets with softshell material, one chest pocket with zip, two side slip pockets on the inside with reversible wearing comfort
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark grey

Size

4XL

Size FR/ES/PT/BE

4XL

Material

100% recycled polyester

Fabric weight per m2

180 g

Padding

100% recycled polyester

Padding weight per m²

100 g

Washable at

40°C

Care instruction

Do not bleach, Do not tumble dry, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information