WÜRTH MODYF URBAN vest
VEST PADDED URBAN DARK GREY 6XL
Art.-no. M402227008
EAN 4255722933471
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
A cool vest suitable for everyday wear and also for wearing outside of work, creating a streetwear look. Ideal for wearing with a shirt or hoodie.
- Durable and robust reversible vest with lining in streetwear design
- Two reinforced patch pouch pockets with flap and two side pockets with softshell material, one chest pocket with zip, two side slip pockets on the inside with reversible wearing comfort
Product information
Datasheets(X)
Colour | Dark grey |
Size | 6XL |
Size FR/ES/PT/BE | 6XL |
Material | 100% recycled polyester |
Fabric weight per m2 | 180 g |
Padding | 100% recycled polyester |
Padding weight per m² | 100 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |