WÜRTH MODYF URBAN winter jacket
WINTERJACKET URBAN DARK GREY XL
Art.-no. M411620003
EAN 4255722934362
Register now and access more than 125,000 products
- Warm winter jacket with soft teddy lining
- Windproof and water-repellent up to a water column of 10,000 mm
- Two reinforced patch pockets with flap and two side slip pockets, two reinforced patch chest pockets with flap, three internal pockets
- Adjustable sleeve cuffs, hood with drawstring, ventilation system in the back
- Internal zip to finish off the chest area
Datasheets(X)
Colour | Dark grey |
Size | XL |
Material | 100% recycled polyester |
Fabric weight per m2 | 180 g |
Material of lining | 100% polyester |
Padding | 100% recycled polyester |
Padding weight per m² | 100 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | XL |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!