Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Ultra X OBE occupational shoe

OB ULTRA X BLACK/LIME 42

Art.-no. M427032042

EAN 4251926375505

Price for selected packaging unit
WÜRTH MODYF Ultra X OBE occupational shoe

Art.-no. M427032042

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Work shoe for dry environments in a trail-running look with OBE certification
  • Abrasion-resistant ripstop fabric upper, abrasion-resistant toe area

  • Textile lining with ventilation holes

  • VIBRAM rubber outer sole SRB, width 11

  • Made in Europe, metal-free, safety class OBE
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Lime green

Size

42

Material of shoes upper

Textile

Safety category

OB

Standards

SRB

Other standard

SRB

Foot width

11 (standard width safety shoes)

Shoe size EU

42

Shoe size UK

8

Shoe size US

9

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information