Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Ultra X OBE occupational shoe

OB ULTRA X BLACK/LIME 44

Art.-no. M427032044

EAN 4251926375390

Price for selected packaging unit
WÜRTH MODYF Ultra X OBE occupational shoe

Art.-no. M427032044

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Work shoe for dry environments in a trail-running look with OBE certification
  • Abrasion-resistant ripstop fabric upper, abrasion-resistant toe area

  • Textile lining with ventilation holes

  • VIBRAM rubber outer sole SRB, width 11

  • Made in Europe, metal-free, safety class OBE
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Lime green

Size

44

Material of shoes upper

Textile

Safety category

OB

Standards

SRB

Other standard

SRB

Foot width

11 (standard width safety shoes)

Shoe size EU

44

Shoe size UK

10

Shoe size US

11

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information