WÜRTH MODYF Urban Light cargo trousers
CARGOPANTS URBAN LIGHT DENIM BLUE 50
Art.-no. M403734427
EAN 4255722933549
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable and durable ripstop cargo trousers in a highly functional urban design, which boasts large front pockets with zip and is equipped with leg cuffs
- Fashionable elasticated cuffs
- Two side pockets with opening
- Two spacious thigh pockets with zip, plus a mobile phone pocket on the inside
- Two back pockets with flap, elasticated leg cuffs
- Ergonomic knee shape
Product information
Datasheets(X)
Colour | Jeans blue |
Size | 50 |
Size FR/ES/PT/BE | 44 |
Material | 72% cotton, 26% polyester (recycled), 2% elastane |
Fabric weight per m2 | 390 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |
Confection size UK | 34 |