Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Urban Light cargo trousers

CARGOPANTS URBAN LIGHT DENIM BLUE 62

Art.-no. M403734443

EAN 4255722933600

Price for selected packaging unit
WÜRTH MODYF Urban Light cargo trousers

Art.-no. M403734443

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and durable ripstop cargo trousers in a highly functional urban design, which boasts large front pockets with zip and is equipped with leg cuffs
  • Fashionable elasticated cuffs

  • Two side pockets with opening

  • Two spacious thigh pockets with zip, plus a mobile phone pocket on the inside

  • Two back pockets with flap, elasticated leg cuffs

  • Ergonomic knee shape
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Jeans blue

Size

62

Size FR/ES/PT/BE

56

Material

72% cotton, 26% polyester (recycled), 2% elastane

Fabric weight per m2

390 g

Washable at

40°C

Care instruction

Do not bleach, Do not tumble dry, Do not iron, Do not dry clean

Confection size UK

46

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information