WÜRTH MODYF Urban Pro cargo trousers
CARGOPANTS URBAN PRO BLACK 46
Art.-no. M403758423
EAN 4255722934089
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable and durable ripstop cargo trousers in modern Urban design, featuring impressive, large front pockets with zip. Innovative cargo trousers with additional ruler pocket, hammer loop and straight leg. Proven to be a reliable partner for everyday wear.
- Fashionable elasticated cuffs
- Two side pockets with opening, ruler pocket
- Two spacious thigh pockets with zip, plus a mobile phone pocket on the inside
- Two rear pockets with flap
- Straight leg hems
- Reinforced knee pocket with ergonomic knee shape (certified in accordance with EN14404:2004+A1:2010)
Product information
Datasheets(X)
Colour | Black |
Size | 46 |
Size FR/ES/PT/BE | 40 |
Material | 98% cotton, 2% elastane |
Fabric weight per m2 | 270 g |
EN standard | 14404:2004 + A1:2010 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |
Confection size UK | 32 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!