Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Urban Pro cargo trousers

CARGOPANTS URBAN PRO DENIM BLUE 42

Art.-no. M403735419

EAN 4255722933648

Price for selected packaging unit
WÜRTH MODYF Urban Pro cargo trousers

Art.-no. M403735419

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and durable ripstop cargo trousers in modern urban design, featuring impressive, large front pockets with zips. Innovative cargo trousers with additional ruler pocket, hammer loop and straight leg. Proven to be a reliable partner for everyday wear.
  • Fashionable elasticated cuffs

  • Two side pockets with opening, ruler pocket, two spacious zipped thigh pockets, plus a mobile phone pocket on the inside, two rear pockets with flap

  • Straight leg with hem

  • Padded knee pocket with ergonomic knee shape (certified in accordance with EN14404:2004+A1:2010)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Jeans blue

Size

42

Size FR/ES/PT/BE

36

Material

72% cotton, 26% polyester (recycled), 2% elastane

Fabric weight per m2

390 g

EN standard

14404:2004 + A1:2010

Washable at

40°C

Care instruction

Do not bleach, Do not tumble dry, Do not iron, Do not dry clean

Confection size UK

28

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
WÜRTH MODYF URBAN overshirt

OVERSHIRT URBAN BLACK/RED L

Loose-cut overshirt in Urban style with a checked pattern and patch chest pocket, highly durable due to the wool content
x 1 pcs
WÜRTH MODYF URBAN winter jacket

WINTERJACKET URBAN DARK GREY L

Warm and robust winter jacket made from recycled material with soft teddy lining, excellent for cold days. In Urban style with water-repellent membrane and a ventilation system in the back
x 1 pcs
WÜRTH MODYF Stretch X S3S safety shoe

SHOES STRETCH X S3S ESD W11 BLK/WHITE 44

Ultra-comfy S3S safety shoes. The innovative shaft construction in the bend area provides optimal bending behaviour when walking and when working in kneeling positions.
x 1 pcs
WÜRTH MODYF leather belt

BELT LEATHER BROWN 90CM

High-quality belt made of real leather. It completes every outfit perfectly.
x 1 pcs
WÜRTH MODYF Stretch X belt

BELT STRETCH X BLACK ONE SIZE

The robust and elastic belt is made of polyester and has the perfect fit. The trendy, high-quality YKK clamp buckle offers lasting comfort.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information