WÜRTH MODYF Urban Pro cargo trousers
CARGOPANTS URBAN PRO DENIM BLUE 56
Art.-no. M403735433
EAN 4255722933716
Register now and access more than 125,000 products
- Fashionable elasticated cuffs
- Two side pockets with opening, ruler pocket, two spacious zipped thigh pockets, plus a mobile phone pocket on the inside, two rear pockets with flap
- Straight leg with hem
- Padded knee pocket with ergonomic knee shape (certified in accordance with EN14404:2004+A1:2010)
Datasheets(X)
Colour | Jeans blue |
Size | 56 |
Size FR/ES/PT/BE | 50 |
Material | 72% cotton, 26% polyester (recycled), 2% elastane |
Fabric weight per m2 | 390 g |
EN standard | 14404:2004 + A1:2010 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |
Confection size UK | 40 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!