WÜRTH MODYF Vulcan S3 safety boot
BOOTSS VULCAN S3S W11 BLACK 40
Art.-no. M422191040
EAN 4251761464228
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable and modern safety boots with a fibreglass toe cap
- Breathable full-grain leather
- Fabric inner lining, slip-on strap made from high-quality microfibre
- Fibreglass protective toe caps, fabric anti-perforation protection
- Slip-resistant rubber outer sole HRO SRC, comfort width 11
- DGUV 112-191, metal-free
- Approx. 590 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 40 |
Material of shoes upper | Smooth leather |
Safety category | S3S |
Standards | ISO 20345, EN 20345, SRC , FO , HRO , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, HRO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 40 |
Shoe size UK | 7 |
Shoe size US | 8 |