Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Vulcan S3 safety boot

BOOTSS VULCAN S3S W11 BLACK 41

Art.-no. M422191041

EAN 4251761464235

Price for selected packaging unit
WÜRTH MODYF Vulcan S3 safety boot

Art.-no. M422191041

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and modern safety boots with a fibreglass toe cap
  • Breathable full-grain leather

  • Fabric inner lining, slip-on strap made from high-quality microfibre

  • Fibreglass protective toe caps, fabric anti-perforation protection

  • Slip-resistant rubber outer sole HRO SRC, comfort width 11

  • DGUV 112-191, metal-free

  • Approx. 590 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

41

Material of shoes upper

Smooth leather

Safety category

S3S

Standards

ISO 20345, EN 20345, SRC , FO , HRO , DGUV 112-191

ISO

20345

Other standard

SRC, FO, HRO, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

41

Shoe size UK

7.5

Shoe size US

8.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information