WÜRTH MODYF Women's neon high-visibility trousers
TROUSERS NEON LADY ORANGE/GREY 32
Art.-no. M410132497
EAN 4251761497080
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Innovative and durable high-visibility trousers for a safe working day
- Durable stretch fabric, quick-drying, easy-care
- 2 front pockets, 2 back pockets with reinforcement and zip on the right, thigh pocket, ruler and mobile phone pocket, hammer loop
- LOXY reflectors, triple-stitched seams, ergonomic cut in the knee area
- Knee pockets, certified in accordance with EN 14404
- EN ISO 20471 Class 1, STANDARD 100 by OEKO-TEX
Product information
Datasheets(X)
Colour | Orange, Anthracite |
Size | 32 |
Material | 74% polyester, 22% cotton, 4% elastane |
Fabric weight per m2 | 250 g |
Standards | ISO 20471, EN 14404, EN 20471 |
ISO | 20471 |
EN standard | 14404, 20471 |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | 34 |
Confection size UK | 26 |