Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Women's neon high-visibility trousers

TROUSERS NEON LADY ORANGE/GREY 36

Art.-no. M410132501

EAN 4251761497103

Price for selected packaging unit
WÜRTH MODYF Women's neon high-visibility trousers

Art.-no. M410132501

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Innovative and durable high-visibility trousers for a safe working day
  • Durable stretch fabric, quick-drying, easy-care

  • 2 front pockets, 2 back pockets with reinforcement and zip on the right, thigh pocket, ruler and mobile phone pocket, hammer loop

  • LOXY reflectors, triple-stitched seams, ergonomic cut in the knee area

  • Knee pockets, certified in accordance with EN 14404

  • EN ISO 20471 Class 1, STANDARD 100 by OEKO-TEX
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange, Anthracite

Size

36

Material

74% polyester, 22% cotton, 4% elastane

Fabric weight per m2

250 g

Standards

ISO 20471, EN 14404, EN 20471

ISO

20471

EN standard

14404, 20471

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean

Size FR/ES/PT/BE

38

Confection size UK

28

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information