WÜRTH MODYF X-FINITY T-shirt
T-SHIRT X-FINITY MOSS GREY 5XL
Art.-no. M446940007
EAN 4251926388895
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Soft and comfortable T-shirt with embossed logo
- Soft, comfortable cotton-rich fabric with recycled polyester
- Embossed X-Finity logo on the front
- Classic round neck
Product information
Datasheets(X)
Colour | Moss grey |
Size | 5XL |
Size FR/ES/PT/BE | 5XL |
Material | 60% cotton, 40% recycled polyester |
Fabric weight per m2 | 160 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |