WÜRTH MODYF active underwear long pants
UW LONG PANTS ACTIVE BLACK/GREY S/M
Art.-no. M452073001
EAN 4255786473753
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Elasticated, highly functional long pants with a dynamic design offer optimal breathability, an enhanced fit and a high level of comfort
- Seamless technology for greater comfort
- Close-fitting, maximum freedom of movement
- Made of predominantly recycled materials
Product information
Datasheets(X)
Colour | Black, Grey |
Size | S/M |
Material | 64% polyester (recycled), 28% polyamide, 8% elastane |
Fabric weight per m2 | 140 g |
Washable at | 40°C - gentle wash |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | S/M |