WÜRTH MODYF fluorescent high-visibility pilot jacket
BOMBER JKT HIVIS FLUO YELLOW/ANTHRA XS
Art.-no. M409430010
EAN 4251761460794
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable and lined high-visibility pilot jacket with reflective strips that guarantee visibility at work
- Warm padded pilot jacket, watertight, breathable, windproof
- 2 outer pockets, 1 Napoleon pocket, 1 inside pocket
- Reflective strips, extra zip for finishing
- Hood can be rolled up inside the collar
- Cuffs with wind trap, elastic hem
- EN 20471 class 3, except size XS class 2, EN343 class 4/1, EN 14058 class 3/3
Product information
Datasheets(X)
Colour | Yellow, Anthracite |
Size | XS |
Size FR/ES/PT/BE | XS |
Material | 100% Oxford polyester with PU coating |
Fabric weight per m2 | 205 g |
Standards | ISO 20471, EN 20471, EN 343, EN 14058 |
Padding | 100% polyester |
Padding weight per m² | 180 g |
Washable at | 40°C |
Care instruction | Do not dry clean, Do not dry in drum dryer, Do not iron, Do not bleach |