WÜRTH MODYF fluorescent high-visibility polo shirt
POLOSHIRT HIVIS FLUO YELLOW/ANTHRA S
Art.-no. M409342000
EAN 4251761465096
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Highly visible polo shirt with reflective strips that guarantee safety at all times of the year
- Perfect body temperature, gentle on the skin
- Mesh insert under the arms for optimal ventilation
- Reflective strips in a fashionable design
- UV protection according to EN 13758-1, UPF 50+
- EN 20471 class 2
Product information
Datasheets(X)
Colour | Yellow, Anthracite |
Size | S |
Material | 55% cotton, 45% polyester |
Fabric weight per m2 | 150 g |
Standards | ISO 20471, EN 20471 |
ISO | 20471 |
EN standard | 20471 |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | S |