WÜRTH MODYF fluorescent high-visibility winter trousers, class 2
PANTS WINTER HIVIS FLUO YELL/ANTHRA 30
Art.-no. M410119413
EAN 4251761465515
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Warm winter trousers with flannel lining and reflective stripes for maximum comfort at work
- 5 outer pockets, pen pocket, folding rule pocket and mobile phone pocket
- Warm flannel lining
- Reflective stripes in a fashionable design
- Elastic waistband
- ID card holder
- Knee pockets, certified in accordance with EN 14404
- EN ISO 20471 class 2
Product information
Datasheets(X)
Colour | Yellow, Anthracite |
Size | 30 |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 230 g |
Standards | ISO 20471, EN 20471, EN 14404 |
ISO | 20471 |
EN standard | 20471, 14404 |
Material of lining | Thermal flannel |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | 56C |
Confection size UK | 44S |