WÜRTH MODYF forestry softshell jacket
JACKET SOFTSHELL FOREST YELLOW/RED XS
Art.-no. M441409010
EAN 4251387518213
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Water-repellent, windproof softshell jacket, comfortable to wear
- 2 side pockets with zip, vertical breast pocket on the right with zip, tab with sturdy metal ring under the right chest side
- Left patch breast pocket, closable with flap and riptape, additional pocket on upper left arm, closable with zip
- Front zip with chin protection
- Water-resistant, breathable, windproof
- Adjustable sleeve width using riptape fastening, drawstring in hem, slightly extended back
Product information
Datasheets(X)
Colour | Luminous yellow, Red, Anthracite |
Size | XS |
Material | 100% polyester with TPU membrane |
Material of lining | 100% polyester fleece |
Washable at | 40°C |