WÜRTH MODYF forestry stretch jacket
JACKET STRETCH FOREST RED/YELLOW XL
Art.-no. M401394003
EAN 4251387518848
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Water-repellent jacket with high wear comfort
- Water-resistant and very comfortable to wear
- 2 side pockets with zip, vertical breast pocket on the right with zip, Napoleon pocket, soft padding on inside collar and outside pockets
- Under-arm ventilation, cuff hem with thumb hole, sleeve width adjustment using hook and loop fastening
- Shoulder area and elbow reinforcement made from abrasion-resistant and water-resistant Oxford fabric
- Front zip with chin guard, drawstring in the hem
Product information
Datasheets(X)
Colour | Luminous yellow, Red, Anthracite |
Size | XL |
Material | 92% polyester, 8% elastane |
Material of lining | Mesh |
Washable at | 40°C |