Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF long-sleeved work polo shirt

POLO LS JOB+ NAVY 4XL

Art.-no. M450239006

EAN 4251792861720

Price for selected packaging unit
WÜRTH MODYF long-sleeved work polo shirt

Art.-no. M450239006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark blue

Size

4XL

Size FR/ES/PT/BE

4XL

Material

100% Piqué cotton

Fabric weight per m2

190 g

Washable at

40°C

Care instruction

Do not bleach, Tumble drying normal, Ironing with medium temperature. Max 150º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information