WÜRTH MODYF sporty long-sleeved underwear
UW LONGSLEEVE SPORTIVE BLK/LIME XXL/3XL
Art.-no. M452068005
EAN 4255786473579
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The lightweight, elasticated and durable long-sleeved thermal underwear is made of predominantly recycled materials and offers high functional insulation
- Seamless technology for greater comfort
- The fabric protects against the cold
- Moisture-regulating areas reduce the feeling of wet and cold
- Extra-thin zones improve heat dissipation
- Close-fitting, maximum freedom of movement
Product information
Datasheets(X)
Colour | Black, Green |
Size | XXL/3XL |
Material | 57% polyester (recycled), 39% polyamide, 4% elastane |
Fabric weight per m2 | 183 g |
Washable at | 40°C - gentle wash |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | XXL/3XL |