WÜRTH MODYF summer socks
SOCKS SUMMER GREY/BLUE 45/47
Art.-no. M451087003
EAN 4255786454288
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Light, comfortable and resistant socks made from temperature-regulating fabric. Anatomically-formed right/left footbed.
- Protection and support thanks to Comfort Step foot sole
- Temperature-regulating fabric
- Wear resistance thanks to CORDURA® (extremely abrasion-resistant) on the heel and on the top
- Foot sole adapted for left and right feet
- Antibacterial treatment
Product information
Datasheets(X)
Colour | Grey, Blue |
Size | 45-47 |
Size FR/ES/PT/BE | 45-46 |
Material | 73% polyamide, 22% polypropylene, 5% elasthane |
Washable at | 40°C |
Care instruction | Do not bleach, Do not iron, Do not dry clean, Do not dry in drum dryer |