WÜRTH MODYF weather protection rain suit
RAINSET EN 343 BUILD YELLOW XL
Art.-no. M011068003
EAN 4250634445616
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Compact rain kit for perfect protection against moisture and rain. Robust, watertight and hard-wearing.
- Watertight (2000-mm water column), tear resistant
- 2 flap pockets, 2 side pockets
- Hood, full-length front zip, sealed seams
- Elasticated drawstring on the cuffs and waistband
- EN 343 class 3/1 certified, PVC coating
Product information
Datasheets(X)
Colour | Yellow |
Size | XL |
Size FR/ES/PT/BE | XL |
Material | 100% polyester, coated PVC |
Fabric weight per m2 | 180 g |
Water column | 2000 mm |
Standards | EN 343 |
EN standard | 343 |
Care instruction | Do not iron, Do not dry clean, Do not bleach, Do not dry in drum dryer, Do not wash |
Number of pieces in assortment/set | 2 PCS |