Welcome to Würth Slowakia For trade customers only

WÜTOP Vario PLUS moisture-variable vapour retarder in accordance with DIN 4108-3

VAPRETRDR-WÜTOP-SD-VARIO-PLUS

Art.-no. 0681000024

EAN 4065233077249

Price for selected packaging unit
WÜTOP Vario PLUS moisture-variable vapour retarder in accordance with DIN 4108-3

Art.-no. 0681000024

Price for selected packaging unit
Quantity
PU
x 75 m2

Exclusively for trade customers

Register now and access more than 125,000 products

Variable-humidity vapour retarder with a very high fire rating and for roof retreatment using the sub and top process without verification by calculation
  • WÜTOP SD Vario Plus is a water-vapour-permeable, moisture-variable and airtight vapour retarder for the refurbishment of old buildings, interior renovation and loft conversion

  • Improved fire rating B-s1, d0

  • When combined with WÜTOP roofing underlay and underlay membranes and EURASOL adhesive tapes, it can be used to create modern airtight and windproof structures
Notice
  • The variable sd value of the WÜTOP SD Vario Plus can only be determined using a dynamic calculation program

  • A fixed sd value of approx. 2 m should be expected when calculating using a stationary procedure
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The technology is based on a 2-layer vapour retarder made from moisture-variable polyamide with stabilising PP fleece.



Universal application


  • Roofs, walls and floors

  • Renovation of old buildings from the outside (sub and top processes)

  • Damp new buildings (with adequate ventilation)


Saves time and money


  • Installation grid for easy and quick installation (10 x 10 cm)

  • Very robust and tear-resistant due to PP fleece backing
Instructions

Please refer to the current ZVDH (Central Association of the German Roofing Trade) directives and instructions for installing this product.

Design

Without self-adhesive strips

Coating weight per m²

100 g

Length of roll

50 m

Roll width

1.5 m

Area

75 m²

Number of rolls per pallet

20 PCS

Material

PA - Polyamide

Min./max. temperature resistance

-40 to 80 °C

Thickness

0.5 mm

Building material class/conditions

B-s1, d0 - Of low flammability / in accordance with DIN EN 13501-1

Air layer thickness equivalent to water-vapour diffusion

0

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

65 N

Resistance to tear propagation (transverse)

65 N

Longitudinal tensile force per 50 mm

120 N

Transverse tensile force per 50 mm

100 N

Stretch capacity

50 %

Min./max. processing temperature

5 to 50 °C

Colour

White

Min./max. air layer thickness equivalent to water-vapour diffusion /conditions

0.25-5.5 m / in accordance with EN 1931

Width

1.5 m

Suitable for makeshift roofing/makeshift coverage

2 Weeks

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Breathable membrane WÜTOP® METAL SK

ROOFUNDRLAYSTR-METAL-SK-L24-W1,5M-36SM

x 36 m2
EURASOL PE nail sealing tape

NLSEALTPE-PE-3X60MM-30M

Tested, one-sided adhesive sealing tape for rainproof sealing of nail and screw penetration points on underlay membranes and roof protection films. EURASOL is ideally suited for use with WÜTOP Trio and WÜTOP Trio Plus/SK.
x 5 pcs
EURASOL MAX adhesive sealing tape

ADHSEALTPE-(EURASOL-MAX)-60MM

UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of roofing underlays, vapour barriers, vapour retarders and façade membranes
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
EURASOL connection tape, can be plastered over

ADHSEALTPE-EURASOL-CONTAPE-B110MM-L30M

Extremely strong adhesive, can be plastered over, ideal for airtight connection of WÜTOP vapour retarders and vapour barriers
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Façade membrane WÜTOP Thermo Fassade for wind and rainproof façade constructions

FCNGSHT-THERMO-2SK-L50M-W1,5M-75SM

The UV-stabilised façade membrane is suitable for all back-ventilated façade structures with closed and open claddings with an open joint portion of max 40 % of the façade surface and clear joint widths of up to 50 mm
x 75 m2
EURASOL adhesive sealing tape

ADHSEALTPE-EURASOL-60MM

Extremely strong, versatile adhesive sealing tape for airtight and windproof bonding of non-breathable membranes, vapour barriers and vapour retarders and for airtight butt joint bonding of OSB boards
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information