Welcome to Würth Slowakia For trade customers only

WÜTOP® airtight and windproof membrane collar

Air- and windtight sleeve WÜTOP
SLEV-WUETOP-ANGULAR-(D100-125MM)

Art.-no. 5394111100

EAN 4046777730425

Price for selected packaging unit
WÜTOP® airtight and windproof membrane collar

Art.-no. 5394111100

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For rapid and permanent sealing of openings
  • Extremely adherent, solvent-free adhesive with maximum ageing resistance - can be processed from temperatures as low as 5 °C

  • The tapered, flexible grommet with long sealing connecting piece ensures optimum compensation of component movements and relieves pressure on the seal area

  • Maximum safety in blower-door tests due to guaranteed airtight seal according to DIN 4108-7, OVE guideline R7 and current EnEV
Notice

The WÜTOP airtight and windproof collar is ideal for bonding on WÜTOP roof underlay membrane and roof protection films, WÜTOP vapour retarders and vapour barriers and WÜTOP façade membranes and has been tested on these films. For this reason, we recommend using WÜTOP films to achieve optimum results.


The application surface must be dry and free from grease, chips and dust. Porous and absorbent surfaces, such as concrete, plaster, soft particle boards etc. must be pretreated with EURASOL AdhesionPlus or primer spray.


The sleeve must be selected according to the duct dimensions to ensure permanent airtightness and strain relief.


Sleeves are talc-powdered ex works. In the case of deficient sliding properties, please use the talcum powder sachet included and apply to the inner grommet or pipe.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Permanent sealing of openings through WÜTOP roofing underlays, WÜTOP vapour retarders and vapour barriers, WÜTOP façade membranes, masonry, concrete, steel, wood fibre and OSB boards indoors and outdoors.

Instructions

Pull cuff over the pipe. Pull off the protective film. Press the adhesive collar on firmly using press-on roller or plastic spatula. Folds and kinks should be avoided or rolled out carefully.

Design

1-fold for bevels

Min./max. diameter

100-125 mm

Length

350 mm

Width

350 mm

Backing material

Tyvek®/PE-HD

Adhesive base

Acrylate

Moisture resistance

Yes

Ultraviolet resistance

Max. 6 months

Min./max. temperature resistance

-20 to 100 °C

Min. processing temperature

-5 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wallpaper seam roller Cylindrical

WLPAPPRESROLL-PUR-CYL-W4.5CM-D3.5CM

For pressing on and smoothing wallpaper seams, sealing tape and sealing fleece
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information