Welcome to Würth Slowakia For trade customers only

WÜTOP® vapour retarder DB 20

WÜTOP DB 20 vapour retarder, impregnated
VAPRETRDR-DB20-WHITE-L50M-W3M-150SM

Art.-no. 0681000264

EAN 4050641900166

Price for selected packaging unit
WÜTOP® vapour retarder DB 20

Art.-no. 0681000264

Price for selected packaging unit
Quantity
PU
x 150 m2

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely resistant and vapour-permeable vapour retarder.

Wütop® DB 20 is a vapour-permeable, airtight vapour retarder that is particularly easy to install for interior renovations and loft conversions. To be used in conjunction with vapour-permeable underlay membranes and roof protection films. Also for timber frame constructions with thermal insulation systems.



Safety


  • Fabric reinforcement for extreme durability, tear-resistance and puncture resistance. Ideal for blow-in insulation

  • Prevents moisture penetration of internal heat insulation and, therefore, the impairment of the insulating effect


Technology


  • Three-ply vapour retarder with fabric reinforcement

  • Environmentally friendly since it can be recycled


Universal use


Roofs, walls and floors.



Saves time and money


3-metre-wide vapour retarder for quick installation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Installation instructions


  • Fix Wütop® DB 20 to the "warm" side of the thermal insulation with stapler (impact staple gun art. no. 0714 854, 0714 811 or hand-held stapler art. no. 0714 834) and secure with battens.

  • The smooth side always faces toward the installer.

  • Vertical overlaps must always lie on a rafter.

  • Ensure sufficient overlap: Horizontal overlap: at least 10 cm (overlap strip), vertical overlap: approx. 20 cm.

  • All overlapping and stapled points must be sealed airtight with suitable adhesive tape (art. no. 0992 700 050).

  • For airtight connection to masonry, the strip is bonded using Wütop® film adhesive (art no. 0893 700 100, 0893 700 110) and also secured with a clamping batten if necessary.

  • Take care not to damage the membrane during installation.

  • Before the interior cladding (plasterboard, wood panelling etc.) is attached, check again that the vapour retarder has been correctly installed and remedy if necessary.


Insulation on rafters


  • Wütop® DB 20 is ideal for use as a vapour retarder for insulation on rafters.

  • Installation: Same procedure as for between-rafter insulation.

  • Please keep in mind: May be exposed to weather for max. 6 weeks.

Design

With fabric mesh

Coating weight per m²

130 g

Length of roll

50 m

Roll width

3 m

Area

150 m²

Number of rolls per pallet

25 PCS

Material

Polyethylen/ HDPE/ PP Polypropylen

Min./max. temperature resistance

-40 to 80 °C

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

140 N

Resistance to tear propagation (transverse)

160 N

Longitudinal tensile force per 50 mm

270 N

Transverse tensile force per 50 mm

200 N

Colour

White

Min./max. air layer thickness equivalent to water-vapour diffusion /conditions

20-55 m / in accordance with EN 1931

Width

3 m

Suitable for makeshift roofing/makeshift coverage

3 Month

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
EURASOL adhesive sealing tape

ADHSEALTPE-1SIDE-EURASOL-60MM

Extremely strong, versatile adhesive sealing tape for airtight and windproof bonding of non-breathable membranes, vapour barriers and vapour retarders and for airtight butt joint bonding of OSB boards
Adhesive sealing tape EURASOL® P

ADHSEALTPE-1SIDE-(EURASOL-P)-60MM

High-quality, paper-based adhesive tape for indoor use for permanent airtight bonding. Protects against moisture and mould growth in the insulation. Ideal for ecologically friendly construction.
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hammer tacker ST 11 Ergonomic

HAMTACK-(STAPLE6-10MM)

Professional all-round tacker for staples up to 10 mm long
x 1 pcs
Hand-held stapler HT 34

HNDTCK-HT34-(6-14MM)

High-performance manual stapler for staples up to 14 mm long
x 1 pcs
Hand-held stapler HT 53 High impact strength for thin materials

HNDTCK-HT53-(4-10MM)

High impact strength for thinner materials
x 1 pcs
Staples for hand-held stapler and hammer tacker

STPL-MANSTPL-F.0714811/0714834-6MM

For universal use for all appropriate staplers
x 5000 pcs
Airtight and windproof membrane collar WÜTOP® Thermo

SLEV-THERM-D-15-22MM-BRK/BA

For openings in vapour retarders and roofing sheeting with high temperature requirements
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information