Wad punch For oval eyelets
Drive-in punch for oval eye
DRIVINPNCH-OVAL-17X11MM
Art.-no.
088020312
EAN 4011231808521
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Average commercial vehicle tarpaulin thickness = 0.7 mm
Product information
Datasheets(X)
Design | Oval |
Elongated hole length/ elongated hole width | 17 x 11 mm |
Suitable for min./max. material thickness | 1.4-2.1 mm |
Material | Brass |
Surface | Nickel plated |