Welcome to Würth Slowakia For trade customers only

Wad punch For oval eyelets

Drive-in punch for oval eye
DRIVINPNCH-OVAL-42X22MM

Art.-no. 088022112
EAN 4011231808668

Price for selected packaging unit
Wad punch For oval eyelets

Art.-no. 088022112

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Average commercial vehicle tarpaulin thickness = 0.7 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Oval

Elongated hole length/ elongated hole width

42 x 22 mm

Suitable for min./max. material thickness

1.4-2.1 mm

Material

Brass

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information