Wallbox Basic
Wallbox W-BASIC
WLBOX-ELVEH-BASIC-22KW-TYPE 2-CABLE
Art.-no.
0510650602
EAN 4062856382248
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
A modern charging station for electric cars in a practical stainless steel design
- Stainless steel design, resistant to mechanical damage
- Type B residual current device
- Current can be adjusted using controls and LED display, 6–32 A
- Charging status indication via RGB LED
- When using two wall cabinets, the output can be reduced by half
- Free access to charging
- Thermal monitoring of switching elements and plugs
- Automatic testing of electrical components and correct connection of ground and neutral wires before charging
Product information
Datasheets(X)
Nominal voltage | 400 V |
Power output | 22 kW |
Charging current | 32 A |
Socket type | Type 2 |
Other standard | IEC 61851 |
IP protection class | IP 65 |
Min./max. temperature conditions | -15 to 50 °C |